| Mounting Holes Width | 30.53 mm |
| Rated Capacity | 315 kg |
| End to First Mounting Hole | 12.5 mm |
| Height | 8.200 mm |
| Overall Length | 150 mm |
| Mounting Holes Length Center to Center | 25 mm |
| Travel | 53 mm |
| Rail Width | 37.6 mm |
| No. of Tapped Holes | 6 |
| Weight | 0.2 LB |
| EAN or UPC | 698210557058 |

