| Travel | 200 mm |
| Rail Width | 50.8 mm |
| Overall Length | 228.6 mm |
| Height | 25.000 mm |
| Rated Capacity | 315 kg |
| Material | Aluminum |
| Weight | 0.2 LB |
| EAN or UPC | 698210557072 |
| Travel | 200 mm |
| Rail Width | 50.8 mm |
| Overall Length | 228.6 mm |
| Height | 25.000 mm |
| Rated Capacity | 315 kg |
| Material | Aluminum |
| Weight | 0.2 LB |
| EAN or UPC | 698210557072 |