| Overall Length | 609.6 mm |
| Rail Width | 10.6 mm |
| Height | 36.600 mm |
| Travel | 575 mm |
| Rated Capacity | 1300 kg |
| Material | Aluminum |
| Weight | 0.2 LB |
| Overall Length | 609.6 mm |
| Rail Width | 10.6 mm |
| Height | 36.600 mm |
| Travel | 575 mm |
| Rated Capacity | 1300 kg |
| Material | Aluminum |
| Weight | 0.2 LB |