| Rated Capacity | 315 kg |
| Travel | 200 mm |
| Overall Length | 228.6 mm |
| Height | 25.000 mm |
| Material | Cast Steel |
| Rail Width | 50.8 mm |
| Weight | 0.2 LB |
| Rated Capacity | 315 kg |
| Travel | 200 mm |
| Overall Length | 228.6 mm |
| Height | 25.000 mm |
| Material | Cast Steel |
| Rail Width | 50.8 mm |
| Weight | 0.2 LB |