| Travel | 250 mm |
| Overall Length | 279.4 mm |
| Material | Cast Steel |
| Rated Capacity | 370 kg |
| Rail Width | 76.2 mm |
| Height | 31.800 mm |
| Weight | 0.2 LB |
| Travel | 250 mm |
| Overall Length | 279.4 mm |
| Material | Cast Steel |
| Rated Capacity | 370 kg |
| Rail Width | 76.2 mm |
| Height | 31.800 mm |
| Weight | 0.2 LB |