| Height | 36.600 mm |
| Rail Width | 10.6 mm |
| Rated Capacity | 980 kg |
| Material | Cast Steel |
| Overall Length | 457.2 mm |
| Travel | 425 mm |
| Weight | 0.2 LB |
| Height | 36.600 mm |
| Rail Width | 10.6 mm |
| Rated Capacity | 980 kg |
| Material | Cast Steel |
| Overall Length | 457.2 mm |
| Travel | 425 mm |
| Weight | 0.2 LB |