| Travel | 170 mm |
| Rail Width | 152.4 mm |
| Overall Length | 203.2 mm |
| Material | Cast Steel |
| Rated Capacity | 435 kg |
| Height | 50.800 mm |
| Weight | 0.2 LB |
| Travel | 170 mm |
| Rail Width | 152.4 mm |
| Overall Length | 203.2 mm |
| Material | Cast Steel |
| Rated Capacity | 435 kg |
| Height | 50.800 mm |
| Weight | 0.2 LB |