| Overall Length | 254 mm |
| Height | 50.800 mm |
| Rated Capacity | 454 kg |
| Travel | 220 mm |
| Rail Width | 152.4 mm |
| Material | Cast Steel |
| Weight | 0.2 LB |
| Overall Length | 254 mm |
| Height | 50.800 mm |
| Rated Capacity | 454 kg |
| Travel | 220 mm |
| Rail Width | 152.4 mm |
| Material | Cast Steel |
| Weight | 0.2 LB |