| Overall Length | 558.8 mm |
| Rated Capacity | 1200 kg |
| Height | 50.800 mm |
| Rail Width | 152.4 mm |
| Travel | 525 mm |
| Material | Cast Steel |
| Weight | 0.2 LB |
| Overall Length | 558.8 mm |
| Rated Capacity | 1200 kg |
| Height | 50.800 mm |
| Rail Width | 152.4 mm |
| Travel | 525 mm |
| Material | Cast Steel |
| Weight | 0.2 LB |