- 1 Diametral Pitch
- 24 Teeth
- 20 ° Pressure Angle
- 24 mm Pitch Diameter
- 10 mm Nominal Bore
compliances
- 0
| Tooth Type | Straight |
| Pressure Angle | 20 ° |
| No. of Teeth | 24 |
| Diametral Pitch | 1 |
| Type | Gear |
| Material | Anodized Aluminum |
| Bore Size | 10 mm |
| Length Through Bore | 2.297 in |
| Pitch Diameter | 24 mm |
| Hardened Teeth | Without Hardened Teeth |
| Weight | 0.2 LB |
| EAN or UPC | 698210417703 |

