- 0.80 Diametral Pitch
- 24 Teeth
- 20 ° Pressure Angle
- 19.200 mm Pitch Diameter
- 8 mm Nominal Bore
compliances
- 0
| Diametral Pitch | 0.8 |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 24 |
| Length Through Bore | 2.297 in |
| Tooth Type | Straight |
| Pressure Angle | 20 ° |
| Type | Gear |
| Material | Anodized Aluminum |
| Pitch Diameter | 19.2 mm |
| Bore Size | 8 mm |
| Weight | 0.2 LB |

