- 0.60 Diametral Pitch
- 30 Teeth
- 20 ° Pressure Angle
- 18 mm Pitch Diameter
- 8 mm Nominal Bore
compliances
- 0
| Length Through Bore | 2.297 in |
| Bore Size | 8 mm |
| Type | Gear |
| Hardened Teeth | Without Hardened Teeth |
| Pressure Angle | 20 ° |
| No. of Teeth | 30 |
| Material | Anodized Aluminum |
| Diametral Pitch | 0.6 |
| Tooth Type | Straight |
| Pitch Diameter | 18 mm |
| Weight | 0.2 LB |

