- Miter Gear Box
- w/ ABEC 7 Ball Bearings
- 1:1 Ratio
- 3mm Shafts
- Single Output
| Input Configuration | Shaft Input |
| Torque Rating [Max] | 140 N-cm |
| Ratio | 1:1 |
| Box Height | 36.5 mm |
| Box Width | 32 mm |
| Box Length | 50 mm |
| Bearing Type | ABEC 7 Ball Bearing |
| Type | Miter |
| Relative Shaft Rotation | Counter Clockwise |
| Unit Size | Miniature |
| Output Configuration | Single |
| Output (Shaft or Bore) Size | 3 mm |
| Input (Shaft or Bore) Size | 3 mm |
| Weight | 1.2 LB |

