- Miter Gear Box
- w/ ABEC 7 Ball Bearings
- 1:1 Ratio
- 6mm Shafts
- Single Output
| Output (Shaft or Bore) Size | 6 mm |
| Box Length | 50 mm |
| Box Width | 32 mm |
| Output Configuration | Single |
| Unit Size | Miniature |
| Relative Shaft Rotation | Counter Clockwise |
| Bearing Type | ABEC 7 Ball Bearing |
| Box Height | 36.5 mm |
| Ratio | 1:1 |
| Type | Miter |
| Input (Shaft or Bore) Size | 6 mm |
| Torque Rating [Max] | 350 N-cm |
| Input Configuration | Shaft Input |
| Weight | 1.2 LB |
| EAN or UPC | 698210568924 |

