- Bevel Gear Box
- w/ ABEC 7 Ball Bearings
- 1:2 Ratio
- 6mm Shafts
- Double Output
| Output (Shaft or Bore) Size | 6 mm |
| Output Configuration | Double |
| Relative Shaft Rotation | Clockwise, Counter Clockwise |
| Input (Shaft or Bore) Size | 6 mm |
| Box Height | 43 mm |
| Box Width | 57 mm |
| Bearing Type | ABEC 7 Ball Bearing |
| Box Length | 89 mm |
| Ratio | 1:2 |
| Bolt Hole Pattern | 67 mm x 57 mm |
| Unit Size | Miniature |
| Torque Rating | 71 N-cm |
| Weight | 1.2 LB |
| EAN or UPC | 698210568962 |

