- Miniature Miter Gear Box
- w/ Sintered Bronze Bearings
- 1:1 Ratio
- mm Shafts
- Single Output
| Box Width | 18.7 mm |
| Relative Shaft Rotation | Clockwise |
| Input Configuration | Shaft Input |
| Gear Style | Miter |
| Bearing Type | Sintered Bronze Bearing |
| Input (Shaft or Bore) Size | 4 mm |
| Output Configuration | Single |
| Box Height | 30.5 mm |
| Unit Size | Miniature |
| Output (Shaft or Bore) Size | 4 mm |
| Ratio | 1:1 |
| Box Length | 30.5 mm |
| Torque Rating | 140 N-cm |
| Weight | 0.27 LB |
| EAN or UPC | 698210557164 |

