- Bevel Gear Box
- w/ ABEC 7 Ball Bearings
- 1:1 Ratio
- 5mm Shafts
- Double Output
| Box Width | 30.2 mm |
| Input (Shaft or Bore) Size | 5 mm |
| Output (Shaft or Bore) Size | 5 mm |
| Ratio | 1:1 |
| Unit Size | Miniature |
| Box Length | 50 mm |
| Box Height | 59.9 mm |
| Torque Rating | 30 N-cm |
| Bearing Type | ABEC 7 Ball Bearing |
| Output Configuration | Double |
| Relative Shaft Rotation | Clockwise, Counter Clockwise |
| Weight | 1.2 LB |
| EAN or UPC | 698210557195 |

