- Miniature Miter Gear Box
- w/ "Oil-Less" Bronze Bearings
- 1:1 Ratio
- mm Shafts
- Double Output
| Output Configuration | Double |
| Box Height | 38 mm |
| Gear Style | Miter |
| Bearing Type | Oil-Less Bronze Bearing |
| Box Width | 22 mm |
| Box Length | 29 mm |
| Torque Rating | 70 N-cm |
| Input (Shaft or Bore) Size | 3 mm |
| Ratio | 1:1 |
| Unit Size | Miniature |
| Relative Shaft Rotation | Clockwise, Counter Clockwise |
| Output (Shaft or Bore) Size | 3 mm |
| Input Configuration | Shaft Input |
| Weight | 1.2 LB |
| EAN or UPC | 698210568979 |

