- Miniature Miter Gear Box
- w/ Berg Quality QD Ball Bearings
- 1:1 Ratio
- mm Shafts
- Single Output
| Ratio | 1:1 |
| Relative Shaft Rotation | Counter Clockwise |
| Torque Rating | 70 N-cm |
| Box Height | 38 mm |
| Box Length | 29 mm |
| Output Configuration | Single |
| Output (Shaft or Bore) Size | 3 mm |
| Input (Shaft or Bore) Size | 3 mm |
| Gear Style | Miter |
| Box Width | 22 mm |
| Bearing Type | Berg Quality QD Ball Bearing |
| Input Configuration | Shaft Input |
| Unit Size | Miniature |
| Weight | 1.2 LB |
| EAN or UPC | 698210568986 |

