- Bevel Gear Box
- w/ "Oil-Less" Bronze Bearings
- 1:1 Ratio
- 3mm Shafts
- Double Output
| Box Length | 70 mm |
| Bolt Hole Pattern | 48 mm x 48 mm |
| Torque Rating | 42 N-cm |
| Input (Shaft or Bore) Size | 3 mm |
| Relative Shaft Rotation | Clockwise, Counter Clockwise |
| Box Width | 48 mm |
| Output Configuration | Double |
| Unit Size | Miniature |
| Output (Shaft or Bore) Size | 3 mm |
| Bearing Type | Oil-Less Bronze Bearing |
| Ratio | 1:1 |
| Box Height | 37 mm |
| Weight | 1.2 LB |

