- Bevel Gear Box
- w/ ABEC 7 Ball Bearings
- 1:1 Ratio
- 4mm Shafts
- Double Output
| Input (Shaft or Bore) Size | 4 mm |
| Torque Rating | 57 N-cm |
| Bearing Type | ABEC 7 Ball Bearing |
| Unit Size | Miniature |
| Box Length | 70 mm |
| Output (Shaft or Bore) Size | 4 mm |
| Ratio | 1:1 |
| Box Height | 37 mm |
| Relative Shaft Rotation | Clockwise, Counter Clockwise |
| Output Configuration | Double |
| Bolt Hole Pattern | 48 mm x 48 mm |
| Box Width | 48 mm |
| Weight | 1.2 LB |

