- Miter Gear Box
- w/ "Oil-Less" Bronze Bearings
- 1:1 Ratio
- 4mm Shafts
- Double Output
| Relative Shaft Rotation | Clockwise, Counter Clockwise |
| Torque Rating [Max] | 210 N-cm |
| Unit Size | Miniature |
| Input Configuration | Shaft Input |
| Input (Shaft or Bore) Size | 4 mm |
| Output Configuration | Double |
| Box Width | 32 mm |
| Box Height | 36.5 mm |
| Output (Shaft or Bore) Size | 4 mm |
| Bearing Type | Oil-Less Bronze Bearing |
| Ratio | 1:1 |
| Type | Miter |
| Box Length | 50 mm |
| Weight | 0.45 LB |

