- M3 x 0.5
- 12 mm Head Diameter
- 3 mm Head Height
- Stainless Steel Thumb Nut
| Head Height | 3 mm |
| Material | Stainless Steel |
| Thread Diameter | M3 |
| Length | 6.000 mm |
| Thread Pitch | 0.5 mm |
| Head Diameter | 12 mm |
| Weight | 0.03 LB |
| EAN or UPC | 698210474676 |
| Head Height | 3 mm |
| Material | Stainless Steel |
| Thread Diameter | M3 |
| Length | 6.000 mm |
| Thread Pitch | 0.5 mm |
| Head Diameter | 12 mm |
| Weight | 0.03 LB |
| EAN or UPC | 698210474676 |