- M5 x 0.8
- 25.500 mm Head Diameter
- 5 mm Head Height
- Stainless Steel Thumb Nut
| Head Diameter | 25.5 mm |
| Material | Stainless Steel |
| Head Height | 5 mm |
| Thread Diameter | M5 |
| Length | 12.000 mm |
| Thread Pitch | 0.8 mm |
| Weight | 0.03 LB |
| Head Diameter | 25.5 mm |
| Material | Stainless Steel |
| Head Height | 5 mm |
| Thread Diameter | M5 |
| Length | 12.000 mm |
| Thread Pitch | 0.8 mm |
| Weight | 0.03 LB |