- M6 x 1.0
- 25.500 mm Head Diameter
- 6.500 mm Head Height
- Stainless Steel Thumb Nut
| Thread Diameter | M6 |
| Thread Pitch | 1 mm |
| Material | Stainless Steel |
| Head Diameter | 25.5 mm |
| Head Height | 6.5 mm |
| Length | 6.000 mm |
| Weight | 0.03 LB |
| EAN or UPC | 698210474737 |
| Thread Diameter | M6 |
| Thread Pitch | 1 mm |
| Material | Stainless Steel |
| Head Diameter | 25.5 mm |
| Head Height | 6.5 mm |
| Length | 6.000 mm |
| Weight | 0.03 LB |
| EAN or UPC | 698210474737 |