- M3 x 0.5
- 19 mm Head Diameter
- 3 mm Head Height
- Stainless Steel Thumb Nut
| Thread Pitch | 0.5 mm |
| Thread Diameter | M3 |
| Head Diameter | 19 mm |
| Head Height | 3 mm |
| Material | Stainless Steel |
| Length | 12.000 mm |
| Weight | 0.1 LB |
| Thread Pitch | 0.5 mm |
| Thread Diameter | M3 |
| Head Diameter | 19 mm |
| Head Height | 3 mm |
| Material | Stainless Steel |
| Length | 12.000 mm |
| Weight | 0.1 LB |