- Slotted Head Shoulder Screw
- M4 Thread Size
- 5 mm Shoulder Diameter
- 12 mm Shoulder Length
- Stainless Steel
compliances
- 0
| Shoulder Length | 12.01 mm |
| Thread Diameter | M4 |
| Thread Pitch | 0.7 mm |
| Thread Type | N/A |
| Screw Style | Slotted Head |
| Material | Stainless Steel |
| Weight | 0.001 LB |

