- Slotted Head Shoulder Screw
- M8 Thread Size
- 10 mm Shoulder Diameter
- 10 mm Shoulder Length
- Stainless Steel
compliances
- 0
| Thread Pitch | 1.25 mm |
| Material | Stainless Steel |
| Thread Diameter | M8 |
| Thread Type | N/A |
| Shoulder Length | 10.01 mm |
| Screw Style | Slotted Head |
| Weight | 0.001 LB |
| EAN or UPC | 698210501808 |

