- Slotted Head Shoulder Screw
- M10 Thread Size
- 12 mm Shoulder Diameter
- 12 mm Shoulder Length
- Stainless Steel
compliances
- 0
| Material | Stainless Steel |
| Thread Diameter | M10 |
| Shoulder Length | 12.01 mm |
| Screw Style | Slotted Head |
| Thread Type | N/A |
| Thread Pitch | 1.5 mm |
| Weight | 0.001 LB |

