- Slotted Head Shoulder Screw
- M3 Thread Size
- 4 mm Shoulder Diameter
- 10 mm Shoulder Length
- Stainless Steel
compliances
- 0
| Material | Stainless Steel |
| Screw Style | Slotted Head |
| Shoulder Length | 10.01 mm |
| Thread Pitch | 0.5 mm |
| Thread Type | N/A |
| Thread Diameter | M3 |
| Weight | 0.005 LB |
| EAN or UPC | 698210501877 |

