- 10 mm Diameter Head
- 6 mm High
- 5 mm Diameter Pin
- 6 mm Long
- Stainless Steel Jig Button
compliances
- 0
| Pin Diameter | 5 mm |
| Head Height | 6 mm |
| Head Diameter | 10 mm |
| Material | Stainless Steel |
| Pin Length | 6 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210501990 |
| Pin Diameter | 5 mm |
| Head Height | 6 mm |
| Head Diameter | 10 mm |
| Material | Stainless Steel |
| Pin Length | 6 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210501990 |