- 12 mm Diameter Head
- 25 mm High
- 8 mm Diameter Pin
- 8 mm Long
- Stainless Steel Jig Button
compliances
- 0
| Head Height | 25 mm |
| Material | Stainless Steel |
| Pin Diameter | 8 mm |
| Head Diameter | 12 mm |
| Pin Length | 8 mm |
| Weight | 0.15 LB |
| Head Height | 25 mm |
| Material | Stainless Steel |
| Pin Diameter | 8 mm |
| Head Diameter | 12 mm |
| Pin Length | 8 mm |
| Weight | 0.15 LB |