- M6x1.0
- 16 mm Long
- 19 mm Head Diameter
- 7.600 mm Height
- Stainless Steel Thumb Screw w/Straight Knurl
compliances
- 0
| Head Height | 7.6 mm |
| Length | 16.000 mm |
| Nominal Diameter | M6 |
| Thread Pitch | 1 mm |
| Material | Stainless Steel |
| Head Diameter | 19 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210502812 |

