- M8x1.25
- 20 mm Long
- 26 mm Head Diameter
- 9.800 mm Height
- Stainless Steel Thumb Screw w/Straight Knurl
compliances
- 0
| Length | 20.000 mm |
| Material | Stainless Steel |
| Thread Pitch | 1.25 mm |
| Head Diameter | 26 mm |
| Nominal Diameter | M8 |
| Head Height | 9.8 mm |
| Weight | 0.001 LB |

