- M4x0.7
- 6 mm Long
- 13 mm Head Diameter
- 5.500 mm Height
- Stainless Steel Thumb Screw w/Straight Knurl
compliances
- 0
| Thread Pitch | 0.7 mm |
| Head Height | 5.5 mm |
| Head Diameter | 13 mm |
| Nominal Diameter | M4 |
| Length | 6.000 mm |
| Material | Stainless Steel |
| Weight | 0.001 LB |
| EAN or UPC | 698210502867 |

