- M4x0.5
- 25 mm Long
- 6 mm Head Diameter
- 12 mm Height
- Stainless Steel Thumb Screw w/Diamond Knurl
compliances
- 0
| Length | 25.000 mm |
| Nominal Diameter | M4 |
| Thread Pitch | 0.5 mm |
| Head Diameter | 6 mm |
| Head Height | 12 mm |
| Material | Stainless Steel |
| Weight | 0.001 LB |
| EAN or UPC | 698210503277 |

