- M4x0.7
- 19 mm Long
- 8 mm Head Diameter
- 12 mm Height
- Stainless Steel Thumb Screw w/Diamond Knurl
compliances
- 0
| Nominal Diameter | M4 |
| Head Diameter | 8 mm |
| Thread Pitch | 0.7 mm |
| Head Height | 12 mm |
| Length | 19.000 mm |
| Material | Stainless Steel |
| Weight | 0.001 LB |
| EAN or UPC | 698210503291 |

