- M5x0.8
- 25 mm Long
- 10 mm Head Diameter
- 12 mm Height
- Stainless Steel Thumb Screw w/Diamond Knurl
compliances
- 0
| Head Height | 12 mm |
| Material | Stainless Steel |
| Head Diameter | 10 mm |
| Thread Pitch | 0.8 mm |
| Nominal Diameter | M5 |
| Length | 25.000 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210503383 |

