- M4x0.7
- 38 mm Long
- 7 mm Head Diameter
- 12 mm Height
- Stainless Steel Thumb Screw w/Straight Knurl
compliances
- 0
| Nominal Diameter | M4 |
| Material | Stainless Steel |
| Length | 38.000 mm |
| Thread Pitch | 0.7 mm |
| Head Diameter | 7 mm |
| Head Height | 12 mm |
| Weight | 0.001 LB |
| Nominal Diameter | M4 |
| Material | Stainless Steel |
| Length | 38.000 mm |
| Thread Pitch | 0.7 mm |
| Head Diameter | 7 mm |
| Head Height | 12 mm |
| Weight | 0.001 LB |