- M4x0.7
- 16 mm Long
- 10 mm Head Diameter
- 3 mm Height
- Stainless Steel Thumb Screw w/Straight Knurl
compliances
- 0
| Head Height | 3 mm |
| Head Diameter | 10 mm |
| Material | Stainless Steel |
| Length | 16.000 mm |
| Nominal Diameter | M4 |
| Thread Pitch | 0.7 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210503482 |

