- M3x0.5
- 25 mm Long
- 7 mm Head Diameter
- 12 mm Height
- Stainless Steel Thumb Screw w/Straight Knurl
compliances
- 0
| Head Height | 12 mm |
| Length | 25.000 mm |
| Thread Pitch | 0.5 mm |
| Head Diameter | 7 mm |
| Nominal Diameter | M3 |
| Material | Stainless Steel |
| Weight | 0.1 LB |
| Head Height | 12 mm |
| Length | 25.000 mm |
| Thread Pitch | 0.5 mm |
| Head Diameter | 7 mm |
| Nominal Diameter | M3 |
| Material | Stainless Steel |
| Weight | 0.1 LB |