- M5x0.8
- 30 mm Long
- 10 mm Head Diameter
- 5 mm Height
- Stainless Steel Thumb Screw w/Straight Knurl
compliances
- 0
| Thread Pitch | 0.8 mm |
| Length | 30.000 mm |
| Head Diameter | 10 mm |
| Nominal Diameter | M5 |
| Head Height | 5 mm |
| Material | Stainless Steel |
| Weight | 0.1 LB |
| Thread Pitch | 0.8 mm |
| Length | 30.000 mm |
| Head Diameter | 10 mm |
| Nominal Diameter | M5 |
| Head Height | 5 mm |
| Material | Stainless Steel |
| Weight | 0.1 LB |