- 0.80 Diametral Pitch
- 20 ° Pressure Angle
- 10 Teeth
- 8 mm Pitch Diameter
- 80 mm Overall Length
| Shank Diameter | 6 mm |
| No. of Teeth | 10 |
| Outside Dia. | 9.6 mm |
| Pressure Angle | 20 ° |
| Overall Length | 80 mm |
| Use With | LRDD Rack Driven Ball Slide |
| Diametral Pitch | 0.8 |
| Pitch Diameter | 8 mm |
| Weight | 0.046 LB |

