- 0.40 Diametral Pitch
- 20 ° Pressure Angle
- 20 Teeth
- 8 mm Pitch Diameter
- 80 mm Overall Length
| Pitch Diameter | 8 mm |
| Outside Dia. | 8.8 mm |
| Pressure Angle | 20 ° |
| Use With | LRDB Rack Driven Ball Slide |
| Overall Length | 80 mm |
| No. of Teeth | 20 |
| Shank Diameter | 6 mm |
| Diametral Pitch | 0.4 |
| Weight | 0.046 LB |

