- 3 mm Grade 50 Stainless Steel 440 Ball
- Tolerance is ±0.0002"
- Sphericity is ±0.000050"
compliances
- 0
| Ball Material | Stainless Steel 440 |
| Ball Pack Size | N/A |
| Grade | Grade 50 |
| Sphericity | 5e-005 in |
| Ball Dia.Tolerance | ±0.0002 |
| Ball Dia. | 3 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210571610 |

