- 4 mm Grade 25 Chrome Steel Ball
- Tolerance is ±0.0001"
- Sphericity is ±0.000025"
compliances
- 0
| Ball Pack Size | N/A |
| Ball Dia. | 4 mm |
| Ball Dia.Tolerance | ±0.0001 |
| Grade | Grade 25 |
| Sphericity | 2.5e-005 in |
| Ball Material | Chrome Steel |
| Weight | 0.001 LB |
| EAN or UPC | 698210504809 |

