- M4 x 0.7
- 50 mm Overall Length
- Stainless Steel
- Double Ended, Right Handed Thread Stud
compliances
- 0
| Thread Pitch | 0.7 mm |
| Nominal Diameter | M4 |
| Overall Length | 50 mm |
| Material | Stainless Steel |
| Style | Double Ended, Right Handed Thread |
| Weight | 0.001 LB |
| EAN or UPC | 698210505059 |

