- M6 x 1.0
- 63.500 mm Overall Length
- Stainless Steel
- Double Ended, Right Handed Thread Stud
compliances
- 0
| Material | Stainless Steel |
| Nominal Diameter | M6 |
| Overall Length | 63.5 mm |
| Style | Double Ended, Right Handed Thread |
| Thread Pitch | 1 mm |
| Weight | 0.001 LB |
| EAN or UPC | 698210505080 |

