- M10 x 1.5
- 50 mm Overall Length
- Stainless Steel
- Double Ended, Right Handed Thread Stud
compliances
- 0
| Overall Length | 50 mm |
| Style | Double Ended, Right Handed Thread |
| Nominal Diameter | M10 |
| Material | Stainless Steel |
| Thread Pitch | 1.5 mm |
| Weight | 0.001 LB |
| Overall Length | 50 mm |
| Style | Double Ended, Right Handed Thread |
| Nominal Diameter | M10 |
| Material | Stainless Steel |
| Thread Pitch | 1.5 mm |
| Weight | 0.001 LB |