- M3.5 x 0.6
- 38 mm Overall Length
- Stainless Steel
- Double Ended, Right Handed Thread Stud
compliances
- 0
| Thread Pitch | 0.6 mm |
| Overall Length | 38 mm |
| Nominal Diameter | M3.5 |
| Material | Stainless Steel |
| Style | Double Ended, Right Handed Thread |
| Weight | 0.001 LB |
| Thread Pitch | 0.6 mm |
| Overall Length | 38 mm |
| Nominal Diameter | M3.5 |
| Material | Stainless Steel |
| Style | Double Ended, Right Handed Thread |
| Weight | 0.001 LB |